Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Real Rain Diverter Valve Trim

  • Mfr # 76748-BV

  • Zoro # G401197351


product price: $250.31
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Height
2.77 in
ADA Compliant
Yes
Width
2.75 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76748-BV
Zoro #
G401197351
UPC #
885612527769
Country of Origin
Unknown

Dimensions

Height
2.77 in
Width
2.75 in

Details

Number of Handles
1
ADA Compliant
Yes
Finish
Vibrant Brushed Bronze
Material
Plastic
Handle Material
Metal

Description

Complete your Real Rain shower with this sleek pushbutton trim that activates the Deluge function. Choose from a range of Kohler finishes to complement your bathroom style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.