Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Real Rain Diverter Valve Trim

  • Mfr # 76748-CP

  • Zoro # G8712503


product price: $172.61
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Includes
Handles
Height (In.)
2-3/4 in
Width (In.)
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76748-CP
Zoro #
G8712503
UPC #
885612527776
Country of Origin
China

Dimensions

Height (In.)
2-3/4 in
Width (In.)
2-3/4 in

Details

Item
Real Rain Diverter Valve Trim
Mounting Type
Wall Mounted
Material
Metal
Includes
Handles
Color
Polished Chrome
Compliance
ADA Compliant
Standards
ASME A112.18.1; ANSI, ASME, CSA

Description

Real Rain Diverter Valve Trim

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.