
Real Rain Diverter Valve Trim
Mfr # 76748-TT
Zoro # G301197369
product price: $276.18
/ea
Free Shipping & Returns
Key Features
Width
2.75 in
Number of Handles
1
Handle Material
Metal
ADA Compliant
Yes
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76748-TT
Zoro #
G301197369
UPC #
885612527790
Country of Origin
Unknown
Dimensions
Width
2.75 in
Height
2.77 in
Details
Finish
Vibrant Titanium
Number of Handles
1
Handle Material
Metal
ADA Compliant
Yes
Material
Plastic
Description
Complete your Real Rain shower with this sleek pushbutton trim that activates the Deluge function. Choose from a range of Kohler finishes to complement your bathroom style.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.