
Real Rain Overhead Panel
Mfr # 31110-58
Zoro # G101197361
product price: $3,103.16
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 GPM
Shower Head Type
Rain Shower, Multi Function
Width
19-3/16 in
Standards
ASME, CSA
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31110-58
Zoro #
G101197361
UPC #
885612800398
Country of Origin
Unknown
Dimensions
Width
19-3/16 in
Details
Item
Rain Shower Panel
Flow Rate
2.5 GPM
Shower Head Type
Rain Shower, Multi Function
Standards
ASME, CSA
Color
Thunder Grey
Material
Silicone
Description
Experience the gentle buildup of a warm summer rainstorm in your shower. The Real Rain overhead panel is designed with a water reservoir that relies on gravity to shape individual drops that replicate rainfall. When the reservoir fills, water spills into the remainder of the showerhead, covering over 775 nozzles, and raindrops begin to fall softly and slowly then grow in strength and speed until the shower feels, sounds, and looks like a warm summer rain. Push a button and the Deluge feature releases a reservoir of water in one powerful instant to simulate an energetic burst of heavy rain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.