Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Real Rain Overhead Panel

  • Mfr # 31110-G-0

  • Zoro # G301231131


product price: $2,698.31
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gallons-per-minute
Finish
White
Height
19.19 in.
Width
19.19 in.
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31110-G-0
Zoro #
G301231131
UPC #
885612847959
Country of Origin
Unknown

Dimensions

Height
19.19 in.
Width
19.19 in.

Details

Flow Rate
1.75 gallons-per-minute
Finish
White
Material
Plastic
Color
White

Description

Experience the gentle buildup of a warm summer rainstorm in your shower. The Real Rain overhead panel is designed with a water reservoir that relies on gravity to shape individual drops that replicate rainfall. When the reservoir fills, water spills into the remainder of the showerhead, covering over 605 nozzles, and raindrops begin to fall softly and slowly then grow in strength and speed until the shower feels, sounds, and looks like a warm summer rain. Push a button and the Deluge feature releases a reservoir of water in one powerful instant to simulate an energetic burst of heavy rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.