
Real Rain Overhead Panel Trim
Mfr # 31111-BV
Zoro # G201197353
product price: $327.78
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Height
19.5 in
Length
19.5 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31111-BV
Zoro #
G201197353
UPC #
885612744029
Country of Origin
Unknown
Dimensions
Depth
0.5 in
Height
19.5 in
Length
19.5 in
Details
Material
Brass
Finish
Vibrant Brushed Bronze
Description
Complete your Real Rain shower with this sleek metal trim, designed to fit securely around the Real Rain overhead panel. Choose from a range of Kohler finishes to complement your bathroom style.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.