Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Real Rain Overhead Panel Trim

  • Mfr # 31111-SN

  • Zoro # G801197333


product price: $327.78
/ea
Free Shipping & Returns

Key Features

Length
19.5 in
Height
19.5 in
Material
Brass
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31111-SN
Zoro #
G801197333
UPC #
885612744005
Country of Origin
Unknown

Dimensions

Length
19.5 in
Height
19.5 in
Depth
0.5 in

Details

Finish
Vibrant Polished Nickel
Material
Brass

Description

Complete your Real Rain shower with this sleek metal trim, designed to fit securely around the Real Rain overhead panel. Choose from a range of Kohler finishes to complement your bathroom style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.