Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator Rectifier, 5 1/2 in L

  • Mfr # 25 403 45-S

  • Zoro # G015627800


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Number
SV830-0016
Product Type
Regulator Rectifier
Overall Height
1 3/8 in
Overall Length
5 1/2 in
Overall Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 403 45-S
Zoro #
G015627800
UPC #
885612993427
Country of Origin
United States

Dimensions

Overall Height
1 3/8 in
Overall Length
5 1/2 in
Overall Width
9 1/2 in

Details

Compatible Manufacturer Number
SV830-0016
Product Type
Regulator Rectifier
Item
Regulator Rectifier
Material
Coated metal
Application
Landscape
Compatible Product Type
Gas Engine

Description

Kit Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.