Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rely 60" X 30" Shower Base With Right-Hand Drain

  • Mfr # 8642-96

  • Zoro # G601224857


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
30 in
Material
Acrylic
Length
60 in
Finish
Biscuit
Height (In.)
4.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8642-96
Zoro #
G601224857
UPC #
885612432247
Country of Origin
Unknown

Dimensions

Width (In.)
30 in
Length
60 in
Height (In.)
4.6875 in

Details

Material
Acrylic
Finish
Biscuit

Description

This Rely shower base provides the reassurance of a low step-over threshold for easy access to your shower. A water containment bead along the threshold serves to prevent water escaping onto the bathroom floor. Durable acrylic construction eliminates any flex when stepping into the shower and allows for quick, easy installations. The Rely shower base is designed to work with any shower wall application and pairs perfectly with the KOHLER Choreograph shower wall collection. Coordinate it with Choreograph walls and accessories to complete your personalized shower installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.