This item is Discontinued.

Kohler Rely 60X42 Center Drain Shower Floor 8659-NY

This item is Discontinued.

Kohler

Rely 60X42 Center Drain Shower Floor (Discontinued)

Mfr # 8659-NY
Zoro # G807047847
UPC # 885612432568
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8659-NY
Zoro #
G807047847
UPC #
885612432568
Country of Origin
Unknown

Dimensions

Height (In.)
4.25
Length
60.00
Width (In.)
42.00

Details

Item
Shower Base
Finish
Dune
Material
Acrylic
Color
Off-white

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.