
Rely 77" H sliding shower door with 3/8"-thick glass
Mfr # 702256-10L-BNK
Zoro # G221665474
product price: $1,228.99
/ea
Free Shipping & Returns
Key Features
Material
Anodized Aluminum
Length
3.94 in
Height (In.)
76.99 in
Finish
Anodized Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702256-10L-BNK
Zoro #
G221665474
UPC #
195711055330
Country of Origin
United States
Dimensions
Length
3.94 in
Height (In.)
76.99 in
Details
Material
Anodized Aluminum
Item
Shower Doors
Finish
Anodized Brushed Nickel
Description
With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat+ glass treatment, the KOHLER Rely shower door combines bold style with delightful functionality. Because Rely can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8" out-of-plumb adjustability on each side makes the Rely shower door easy to install. A large range of sizes, glass types, and finishes means there’s a Rely shower door waiting for you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.