Zoro Homepage

Remote Control Asm

  • Mfr # 1418124

  • Zoro # G408769919


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Length
6.062 in
Width
4.96 in
Height
4.173 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418124
Zoro #
G408769919
UPC #
195711042682
Country of Origin
Unknown

Dimensions

Length
6.062 in
Width
4.96 in
Height
4.173 in

Description

Remote Control Asm
  • •6.062 in. L x 4.96 in. W x 4.173 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.