Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Control Asm

  • Mfr # 1433398-0

  • Zoro # G108769929


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
10.236 in
Height
2.755 in
Width
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433398-0
Zoro #
G108769929
UPC #
195711057822
Country of Origin
Unknown

Dimensions

Length
10.236 in
Height
2.755 in
Width
3.149 in

Description

Remote Control Asm
  • •10.236 in. L x 3.149 in. W x 2.755 in. H

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.