Replacement Tank, 3"x3"x1/16" Sz
Mfr # K-1024390
Zoro # G8078525
product price: $5.79
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Universal Fit
Material
Metal
Finish
Unfinished
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1024390
Zoro #
G8078525
UPC #
650531168429
Country of Origin
United States
Dimensions
Size
3 in x 3 in x 1/16 in
Overall Length
3 in
Overall Height
1/8 in
Overall Width
3 in
Details
Item
Replacement Toilet Tank Bolts
Fits Brand
Kohler(R)
For Use With
Universal Fit
Material
Metal
Finish
Unfinished
Color
Yellow
Includes
(2) Bolts, (2) Nuts, (2) Washers
Product Type
Replacement Toilet Tank Bolts
Compatible Brand
Kohler(R)
Compatible Series
Kohler(R)
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Description
Replacement Toilet Tank Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.