
Reveal Quiet-Close elongated toilet seat
Mfr # 4008-17
Zoro # G021666381
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Seat Height
1 in
Includes
Toilet Seat Lid Included
Bolt to Seat Front
Closed
Color
Teal
For Bowl Shape
Elongated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4008-17
Zoro #
G021666381
UPC #
195711170446
Country of Origin
United States
Dimensions
Seat Height
1 in
Width
14.133 in
Details
Includes
Toilet Seat Lid Included
Bolt to Seat Front
Closed
Color
Teal
For Bowl Shape
Elongated
Collection
Reveal
Item
Toilet Seats
Style
Transitional
Features
Quick Release Seat, Soft Close
Material
Plastic
Description
Designed to fit most elongated toilets, the Reveal seat combines transitional styling and advanced technology. The overhanging lid completely conceals the seat ring, creating a sleek, unified appearance. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This soft-close seat features innovative technology that prevents the seat from slamming and simplifies both cleaning and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.