
Reveal Quiet-Close elongated toilet seat
Mfr # 4008-42
Zoro # G821666741
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Material
Plastic
Width
13.56 in
Color
Aspen Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4008-42
Zoro #
G821666741
UPC #
195711170453
Country of Origin
United States
Dimensions
Width
13.56 in
Details
Style
Transitional
Item
Toilet Seats
Material
Plastic
Color
Aspen Green
Description
Designed to fit most elongated toilets, the Reveal seat combines transitional styling and advanced technology. The overhanging lid completely conceals the seat ring, creating a sleek, unified appearance. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This soft-close seat features innovative technology that prevents the seat from slamming and simplifies both cleaning and installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.