
Revel 1/4 Shower Door, 70 X 59-5/8
Mfr # 707200-D3-BNK
Zoro # G501198104
product price:Â $871.20
/eaKey Features
Finish
Anodized Brushed Nickel
Height (In.)
70 in
Width (In.)
59-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707200-D3-BNK
Zoro #
G501198104
UPC #
885612398451
Country of Origin
Unknown
Dimensions
Height (In.)
70 in
Width (In.)
59-5/8 in
Details
Finish
Anodized Brushed Nickel
Description
The Revel shower door creates an open, airy look with its frameless design, minimal top track, and clear wall jambs. Designed for easy personalization, the Revel series is available in a full range of KOHLER finishes and height and glass options, so you can choose the ideal door for your needs. Revel frameless bath and shower doors combine superior performance with sleek, minimalist design for the perfect complement to your bathing and showering space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.