Revel 5/16 Pivot Door, 70 X 40

  • Mfr # 707531-D3-BNK

  • Zoro # G101198115


product price: $871.23
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Anodized Brushed Nickel
Width (In.)
40 in
Height (In.)
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707531-D3-BNK
Zoro #
G101198115
UPC #
885612408617
Country of Origin
Unknown

Dimensions

Width (In.)
40 in
Height (In.)
70 in

Details

Finish
Anodized Brushed Nickel

Description

The Revel shower door creates an open, airy look with its minimalist frameless design and ultra-low threshold. Designed for easy personalization, the Revel series is available in a full range of KOHLER finishes and height and glass options, so you can choose the ideal door for your space. This adjustable-width door allows for simpler installation. The 5/16-inch-thick glass offers a luxurious, heavier feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.