
Revel 5/16 Pivot Door, 74 X 40
Mfr # 707536-L-ABZ
Zoro # G801197708
product price: $908.47
/eaKey Features
Mounting Type
Alcove
Type
Hinged, Pivot
Finish
Anodized Dark Bronze
Material
Aluminum, Glass, PVC
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707536-L-ABZ
Zoro #
G801197708
UPC #
885612408709
Country of Origin
Unknown
Dimensions
Width (In.)
40 in
Height (In.)
74 in
Details
Item
Shower Door
Mounting Type
Alcove
Type
Hinged, Pivot
Finish
Anodized Dark Bronze
Material
Aluminum, Glass, PVC
Standards
ANSI
Color
Crystal Clear glass with Anodized Dark Bronze frame
Description
The Revel shower door creates an open, airy look with its minimalist frameless design and ultra-low threshold. Designed for easy personalization, the Revel series is available in a full range of KOHLER finishes and height and glass options, so you can choose the ideal door for your space. This adjustable-width door allows for simpler installation. The 5/16-inch-thick glass offers a luxurious, heavier feel. The tall 74-inch height enhances the look of the shower environment and better showcases the space for taller shower applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.