Revel 5/16 Shower Door, 70 X 59-5/8

  • Mfr # 707201-L-SHP

  • Zoro # G301197826


product price:  $1,043.55
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
PVC, Aluminum, Glass
Height (In.)
70 in
Finish
Bright Polished Silver
Width (In.)
59.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707201-L-SHP
Zoro #
G301197826
UPC #
885612398505
Country of Origin
Unknown

Dimensions

Height (In.)
70 in
Width (In.)
59.625 in

Details

Material
PVC, Aluminum, Glass
Finish
Bright Polished Silver

Description

The Revel shower door creates an open, airy look with its frameless design, minimal top track, and clear wall jambs. Designed for easy personalization, the Revel series is available in a full range of KOHLER finishes and height and glass options, so you can choose the ideal door for your needs. The 5/16-inch-thick glass offers a luxurious, heavier feel. Revel frameless bath and shower doors combine superior performance with sleek, minimalist design for the perfect complement to your bathing and showering space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.