Revel 5/16 Shower Door, 76 X 47-5/8

  • Mfr # 707106-L-BNK

  • Zoro # G901198070


product price:  $1,007.21
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Finish
Anodized Brushed Nickel
Material
PVC, Glass, Aluminum
Standards
ANSI
Width (In.)
47.625 in.
Height (In.)
76 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707106-L-BNK
Zoro #
G901198070
UPC #
885612398406
Country of Origin
Unknown

Dimensions

Width (In.)
47.625 in.
Height (In.)
76 in.

Details

Finish
Anodized Brushed Nickel
Material
PVC, Glass, Aluminum
Standards
ANSI

Description

The Revel shower door creates an open, airy look with its frameless design, minimal top track, and clear wall jambs. Designed for easy personalization, the Revel series is available in a full range of KOHLER finishes and height and glass options, so you can choose the ideal door for your needs. The 5/16-inch-thick glass offers a luxurious, heavier feel. Revel frameless bath and shower doors combine superior performance with sleek, minimalist design for the perfect complement to your bathing and showering space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.