
Shop KOHLER
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Revel(R) Pivot Shower Door, 70"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass
Mfr # K-707541-L-BNK
Zoro # G2617402
product price:Â $872.99
/eaKey Features
Mounting Type
Alcove
Type
Pivot, Hinged
Finish
Anodized Brushed Nickel
Material
Aluminum, Glass, PVC
Standards
ANSI
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-707541-L-BNK
Zoro #
G2617402
UPC #
885612408747
Country of Origin
China
Dimensions
Height (In.)
70 in
Width (In.)
44 in
Details
Item
707541-L-BNK
Mounting Type
Alcove
Type
Pivot, Hinged
Finish
Anodized Brushed Nickel
Material
Aluminum, Glass, PVC
Standards
ANSI
Color
Crystal Clear glass with Anodized Brushed Nickel frame
Description
707541-L-BNK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.