Shop KOHLER

Revel(R) Pivot Shower Door, 70"H X 43-1/8 - 48"W, With 5/16" Thick Frosted Glass

  • Mfr # K-707551-D3-BNK

  • Zoro # G2617393


product price:  $884.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Type
Hinged
Finish
Anodized Brushed Nickel
Material
Glass
Height (In.)
70 in
Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-707551-D3-BNK
Zoro #
G2617393
UPC #
885612408853
Country of Origin
China

Dimensions

Height (In.)
70 in
Length
2-1/4 in
Width (In.)
48 in

Details

Item
707551-D3-BNK
Type
Hinged
Finish
Anodized Brushed Nickel
Material
Glass
Color
Frosted glass with Anodized Brushed Nickel frame

Description

707551-D3-BNK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.