Revel(R) Pivot Shower Door, 74"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass

  • Mfr # 707556-L-ABZ

  • Zoro # G2617831


product price:  $973.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Alcove
Type
Pivot, Hinged
Finish
Anodized Dark Bronze
Material
Aluminum, Glass, PVC
Height (In.)
74 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
707556-L-ABZ
Zoro #
G2617831
UPC #
885612408945
Country of Origin
China

Dimensions

Height (In.)
74 in
Width (In.)
48 in

Details

Item
707556-L-ABZ
Mounting Type
Alcove
Type
Pivot, Hinged
Finish
Anodized Dark Bronze
Material
Aluminum, Glass, PVC
Standards
ANSI
Color
Crystal Clear glass with Anodized Dark Bronze frame

Description

707556-L-ABZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.