Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Frosted Glass

  • Mfr # 707002-D3-BNK

  • Zoro # G2618452


product price:  $1,024.13
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Type
Sliding
Finish
Anodized Brushed Nickel
Material
Glass, Aluminum
Includes
Installation Hardware
Width (In.)
59-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
707002-D3-BNK
Zoro #
G2618452
UPC #
885612398215
Country of Origin
China

Dimensions

Width (In.)
59-5/8 in
Height (In.)
62 in

Details

Item
707002-D3-BNK
Type
Sliding
Finish
Anodized Brushed Nickel
Material
Glass, Aluminum
Includes
Installation Hardware
Color
Frosted glass with Anodized Brushed Nickel frame
Standards
ANSI Z97.1; ANSI

Description

707002-D3-BNK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.