Shop KOHLER

Revel(R) Sliding Shower Door, 70"H X 44-5/8 - 47-5/8"W, With 1/4" Thick Crystal Clear Glass

  • Mfr # K-707100-L-BNK

  • Zoro # G2617244


product price:  $813.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Sliding
Finish
Anodized Brushed Nickel
Material
Glass
Width (In.)
47-5/8 in
Color
Crystal Clear glass with Anodized Brushed Nickel frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-707100-L-BNK
Zoro #
G2617244
UPC #
885612398284
Country of Origin
China

Dimensions

Width (In.)
47-5/8 in
Height (In.)
70 in

Details

Item
707100-L-BNK
Type
Sliding
Finish
Anodized Brushed Nickel
Material
Glass
Color
Crystal Clear glass with Anodized Brushed Nickel frame

Description

707100-L-BNK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.