Shop KOHLER

Revel(R) Sliding Shower Door, 70"H X 44-5/8 - 47-5/8"W, With 5/16" Thick Crystal Clear Glass

  • Mfr # K-707101-L-BNK

  • Zoro # G2617210


product price:  $1,049.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Anodized Brushed Nickel
Height (In.)
70 in
Width (In.)
47-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-707101-L-BNK
Zoro #
G2617210
UPC #
885612398345
Country of Origin
China

Dimensions

Height (In.)
70 in
Width (In.)
47-5/8 in

Details

Item
707101-L-BNK
Finish
Anodized Brushed Nickel

Description

707101-L-BNK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.