Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhythm Elliptical Under-Mount Bathroo

  • Mfr # 2602-SU-NA

  • Zoro # G8672719


product price: $510.36
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Material
Stainless Steel
Width (In.)
13 in
Height (In.)
6-1/4 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2602-SU-NA
Zoro #
G8672719
UPC #
650531851666
Country of Origin
China

Dimensions

Width (In.)
13 in
Height (In.)
6-1/4 in
Length
18 in
Depth (In.)
5-7/8 in

Details

Item
Rhythm Elliptical Under-Mount Bathroo
Mounting Type
Undermount
Material
Stainless Steel
Compliance
ADA Compliant
Number of Holes
0

Description

Rhythm Elliptical Under-Mount Bathroo

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.