Zoro Homepage
This item is Discontinued.
Kohler Ricochet 17" X 14" Under-Mount Bathro 14280-C5-K5

Ricochet 17" X 14" Under-Mount Bathro (Discontinued)

  • Mfr # 14280-C5-K5
  • Zoro # G8637089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14280-C5-K5
Zoro #
G8637089
UPC #
087206899287
Country of Origin
China

Details

Item
Ricochet 17" X 14" Under-Mount Bathro

Description

Ricochet 17 In. X 14 In. Under-Mount Bathro

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.