Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riff 24 Towel Bar Polished Chrome

  • Mfr # 27410-CP

  • Zoro # G504845838


product price: $64.23
/ea

Key Features

Material
Zinc
Color
Polished Chrome
Height
2.625 in.
Length
26.6875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27410-CP
Zoro #
G504845838
UPC #
885612915696
Country of Origin
Unknown

Dimensions

Height
2.625 in.
Length
26.6875 in.

Details

Item
Riff 24" towel bar
Finish
Polished Chrome
Material
Zinc
Color
Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.