
Riff Hand Shower Holder Vibrant Brushed Moderne Brass
Mfr # 29477-2MB
Zoro # G604846360
product price: $289.83
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Brushed Moderne Brass
Material
Brass
Length
9.75 in.
Height
4.125 in.
Depth
4.75 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29477-2MB
Zoro #
G604846360
UPC #
885612920997
Country of Origin
Unknown
Dimensions
Length
9.75 in.
Height
4.125 in.
Depth
4.75 in.
Details
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Brass
Item
Riff Deck-mount handshower holder with hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.