
Riff Rite-Temp Shower Trim 1.75 GPM Vibrant Polished Nickel
Mfr # TS27404-4G-SN
Zoro # G804846412
product price:Â $455.62
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Polished Nickel
Material
Plastic
Length
6.875 in.
Height
6.5 in.
Depth
6.5 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS27404-4G-SN
Zoro #
G804846412
UPC #
885612936233
Country of Origin
Unknown
Dimensions
Length
6.875 in.
Height
6.5 in.
Depth
6.5 in.
Details
Finish
Vibrant Polished Nickel
Color
Vibrant Polished Nickel
Material
Plastic
Item
Riff Rite-Temp shower faucet trim set with 1.75 gpm showerhead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.