Riff Rite-Temp Shower Trim 2.5 GPM Vibrant Brushed Moderne Brass

  • Mfr # TS27404-4-2MB

  • Zoro # G704846116


product price: $455.62
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Plastic
Length
6.875 in.
Height
6.5 in.
Depth
6.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS27404-4-2MB
Zoro #
G704846116
UPC #
885612917065
Country of Origin
Unknown

Dimensions

Length
6.875 in.
Height
6.5 in.
Depth
6.5 in.

Details

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Plastic
Item
Riff Rite-Temp shower faucet trim set with 2.5 gpm showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.