Riff Rite-Temp Shower Trim 2.5 GPM Vibrant Polished Nickel

  • Mfr # TS27404-4-SN

  • Zoro # G604846117


product price:  $455.62
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Polished Nickel
Material
Plastic
Length
6.875 in.
Height
6.5 in.
Depth
6.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS27404-4-SN
Zoro #
G604846117
UPC #
885612917102
Country of Origin
Unknown

Dimensions

Length
6.875 in.
Height
6.5 in.
Depth
6.5 in.

Details

Finish
Vibrant Polished Nickel
Color
Vibrant Polished Nickel
Material
Plastic
Item
Riff Rite-Temp shower faucet trim set with 2.5 gpm showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.