Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riff Robe Hook Vibrant Brushed Moderne Brass

  • Mfr # 27411-2MB

  • Zoro # G104846419


product price: $42.48
/ea

Key Features

Material
Zinc
Color
Vibrant Brushed Moderne Brass
Height
2.625 in.
Length
4.6875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27411-2MB
Zoro #
G104846419
UPC #
885612915771
Country of Origin
Unknown

Dimensions

Height
2.625 in.
Length
4.6875 in.

Details

Item
Riff Double robe hook
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Color
Vibrant Brushed Moderne Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.