Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riff Single-Handle Bar Sink Faucet

  • Mfr # 23833-CP

  • Zoro # G201198350


product price: $318.75
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Water Connection
3/8"
Material
Zinc
Height
13-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23833-CP
Zoro #
G201198350
UPC #
885612890771
Country of Origin
Unknown

Dimensions

Height
13-9/16"
Spout Height
8.3125 in.

Details

Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Water Connection
3/8"
Material
Zinc
Handle Material
Metal
Faucet Spout
Swivel
Valve Type
Ceramic Disc
Number Of Handles
1

Description

Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.