Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riff Single-Handle Bathroom Sink Fct Polished Chrome, 1.0 gpm

  • Mfr # 27400-4K-CP

  • Zoro # G804846283


product price: $245.28
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Polished Chrome
Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27400-4K-CP
Zoro #
G804846283
UPC #
885612913272
Country of Origin
Unknown

Dimensions

Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.

Details

Material
Zinc
Color
Polished Chrome
Finish
Polished Chrome
Item
Riff Single-handle bathroom sink faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.