Riff Single-Handle Bathroom Sink Fct Vibrant Brushed Moderne Brass, 0.5 gpm

  • Mfr # 27400-4N-2MB

  • Zoro # G704846291


product price:  $355.68
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Vibrant Brushed Moderne Brass
Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27400-4N-2MB
Zoro #
G704846291
UPC #
885612913296
Country of Origin
Unknown

Dimensions

Length
16.875 in.
Height
3.188 in.
Depth
11.188 in.

Details

Material
Zinc
Color
Vibrant Brushed Moderne Brass
Finish
Vibrant Brushed Moderne Brass
Item
Riff Single-handle bathroom sink faucet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.