Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riff Single-Handle Wall Mount Sink Fct Matte Black

  • Mfr # 26431-4-BL

  • Zoro # G104846396


product price: $576.11
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
3.1875 in.
Length
8.0625 in.
Depth
6.4375 in.
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26431-4-BL
Zoro #
G104846396
UPC #
885612914514
Country of Origin
Unknown

Dimensions

Height
3.1875 in.
Length
8.0625 in.
Depth
6.4375 in.

Details

Finish
Matte Black
Material
Brass
Item
Riff Wall-mount single-handle bathroom sink faucet
Color
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.