Zoro Homepage

Riff Single-Handle Wall Mount Sink Fct Polished Chrome

  • Mfr # 26431-4-CP

  • Zoro # G504846323


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Height
3.1875 in.
Material
Brass
Color
Polished Chrome
Depth
6.4375 in.
Length
8.0625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26431-4-CP
Zoro #
G504846323
UPC #
885612914477
Country of Origin
Unknown

Dimensions

Height
3.1875 in.
Depth
6.4375 in.
Length
8.0625 in.

Details

Finish
Polished Chrome
Material
Brass
Color
Polished Chrome
Item
Riff Wall-mount single-handle bathroom sink faucet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.