Zoro Homepage

Riff Single-Handle Wall Mount Sink Fct Vibrant Brushed Moderne Brass

  • Mfr # 26431-4-2MB

  • Zoro # G804846085


product price: $618.78
/ea
Free Shipping & Returns

Key Features

Length
8.0625 in.
Color
Vibrant Brushed Moderne Brass
Material
Brass
Height
3.1875 in.
Depth
6.4375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26431-4-2MB
Zoro #
G804846085
UPC #
885612914507
Country of Origin
Unknown

Dimensions

Length
8.0625 in.
Height
3.1875 in.
Depth
6.4375 in.

Details

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Brass
Item
Riff Wall-mount single-handle bathroom sink faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.