
Riff Three-Hole Kitchen Faucet Escutcheon
Mfr # 24462-2MB
Zoro # G801198392
product price: $59.81
/eaKey Features
Height
0.3125 in
Material
Zinc
Width
10-7/16 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24462-2MB
Zoro #
G801198392
UPC #
885612890887
Country of Origin
Unknown
Dimensions
Height
0.3125 in
Width
10-7/16 in
Details
Material
Zinc
Finish
Vibrant Brushed Moderne Brass
Description
Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic. This Riff escutcheon plate conceals extra faucet holes in your sink surface.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.