Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riff Three-Hole Kitchen Faucet Escutcheon

  • Mfr # 24462-BL

  • Zoro # G001198369


product price: $55.68
/ea

Key Features

Material
Zinc
Finish
Matte Black
Width
10.4375 in
Height
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24462-BL
Zoro #
G001198369
UPC #
885612890894
Country of Origin
Unknown

Dimensions

Width
10.4375 in
Height
0.3125 in

Details

Material
Zinc
Finish
Matte Black

Description

Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic. This Riff escutcheon plate conceals extra faucet holes in your sink surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.