
Riff Toilet Tissue Holder Polished Chrome
Mfr # 27413-CP
Zoro # G304845953
product price: $52.91
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27413-CP
Zoro #
G304845953
UPC #
885612915849
Country of Origin
Unknown
Dimensions
Dispenser Height
12.625 in
Dispenser Depth
8 in
Dispenser Width
20.125 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Color
Chrome
Finish
Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.