Riff Toilet Tissue Holder Vibrant Brushed Nickel

  • Mfr # 27413-BN

  • Zoro # G304846073


product price: $71.43
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27413-BN
Zoro #
G304846073
UPC #
885612915856
Country of Origin
Unknown

Dimensions

Dispenser Depth
3.55 in
Dispenser Width
6.3 in
Dispenser Height
8.75 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Color
Brushed Nickel
Finish
Vibrant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.