
Riff Touchless Pull-Down Kitchen Sink Faucet With Kohler Konnect
Mfr # 23832-WB-CP
Zoro # G401198228
product price: $787.50
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Material
Brass
Height
16-3/4" (deck to top of faucet)
Power Source
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23832-WB-CP
Zoro #
G401198228
UPC #
885612889263
Country of Origin
Unknown
Dimensions
Height
16-3/4" (deck to top of faucet)
Spout Height
9.1875 in.
Details
Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Material
Brass
Power Source
Plug-In
Faucet Spout
Fixed
Valve Type
Ceramic Disc
Water Connection
3/8"
Faucet Type
Kitchen Faucet
Number Of Handles
1
Description
Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.