Riff Widespread Bathroom Sink Fct Matte Black, 0.5 gpm

  • Mfr # 27399-4N-BL

  • Zoro # G204845879


product price: $529.08
/ea
Free Shipping & Returns

Key Features

Depth
10.25 in.
Length
24 in.
Color
Matte Black
Material
Zinc
Height
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27399-4N-BL
Zoro #
G204845879
UPC #
885612914361
Country of Origin
Unknown

Dimensions

Depth
10.25 in.
Length
24 in.
Height
3.5 in.

Details

Finish
Matte Black
Color
Matte Black
Item
Riff Widespread bathroom sink faucet
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.