Riff Widespread Bathroom Sink Fct Matte Black, 1.0 gpm

  • Mfr # 27399-4K-BL

  • Zoro # G404846058


product price:  $529.08
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Length
24 in.
Depth
10.25 in.
Material
Zinc
Height
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27399-4K-BL
Zoro #
G404846058
UPC #
885612914316
Country of Origin
Unknown

Dimensions

Length
24 in.
Depth
10.25 in.
Height
3.5 in.

Details

Color
Matte Black
Item
Riff Widespread bathroom sink faucet
Material
Zinc
Finish
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.