Riff Widespread Bathroom Sink Fct Polished Chrome, 0.5 gpm

  • Mfr # 27399-4N-CP

  • Zoro # G704846178


product price:  $391.91
/ea
Free Shipping & Returns

Key Features

Depth
10.25 in.
Material
Zinc
Color
Polished Chrome
Height
3.5 in.
Length
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27399-4N-CP
Zoro #
G704846178
UPC #
885612914323
Country of Origin
Unknown

Dimensions

Depth
10.25 in.
Height
3.5 in.
Length
24 in.

Details

Finish
Polished Chrome
Material
Zinc
Item
Riff Widespread bathroom sink faucet
Color
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.