Riff Widespread Bathroom Sink Fct Polished Chrome, 1.0 gpm

  • Mfr # 27399-4K-CP

  • Zoro # G804846054


product price:  $391.91
/ea
Free Shipping & Returns

Key Features

Height
3.5 in.
Material
Zinc
Depth
10.25 in.
Length
24 in.
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27399-4K-CP
Zoro #
G804846054
UPC #
885612914279
Country of Origin
Unknown

Dimensions

Height
3.5 in.
Depth
10.25 in.
Length
24 in.

Details

Material
Zinc
Color
Polished Chrome
Finish
Polished Chrome
Item
Riff Widespread bathroom sink faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.